missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Huenersdorff™ HDPE Universal Container
Store and transport your laboratory items in the Huenersdorf™ HDPE Universal Container. It is resistant to acids and chemicals, has a tightly closing lid, and is deep freezable and stackable.
€ 86.70
Specifications
Closure Material | LDPE |
---|---|
Closure Type | Hooded Lid |
Color | Natural |
Material | Polyethylene |
For Use With (Application) | Food Safe |
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Height (Metric) | Price | Quantity & Availability | ||||
15282929
|
Huenersdorff™
911400 |
1000 mL | 110 mm |
€ 86.70
Pack of 20 |
Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
- Universal container
- Natural for varied applications
- Made of food-safe polyethylene
Specifications
LDPE | |
Natural | |
Food Safe | |
Stackable |
Hooded Lid | |
Polyethylene | |
Deep Freezer, Dishwasher, Microwave | |
Container |