missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Hexagonal Nut
Buerkle™ Hexagonal Nut with various sizes of inner threads.
€ 3.60 - € 6.70
Specifications
Description | Hexagonal shape |
---|---|
For Use With | General Pump |
Quantity | 1 Ea. |
Type | Hex Nut |
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Includes | Price | Quantity & Availability | ||||||
10370721
|
Buerkle™
8537-0012 |
Inner Thread 12.7 mm |
€ 3.60
Each |
In Stock
Log in to see stock. |
||||||
10288540
|
Buerkle™
8537-0034 |
Inner Thread 19.05 mm |
€ 4.10
Each |
In Stock
Log in to see stock. |
||||||
10248590
|
Buerkle™
8537-0100 |
Inner Thread 25.4 mm |
€ 4.50
Each |
In Stock
Log in to see stock. |
||||||
11991471
|
Buerkle™
8537-0200 |
Inner Thread 50.8 mm |
€ 6.70
Each |
In Stock
Log in to see stock. |
||||||
Description
- Incudes inner thread
- Available in black and white
- Constructed of HDPE or PP
Specifications
Hexagonal shape | |
General Pump | |
1 Ea. | |
Hex Nut |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Hexagonal Nut