missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 680 Series Yellow LDPE Flange Cap
€ 64.70 - € 137.00
Specifications
Color | Yellow |
---|---|
Material | LDPE |
Type | Flange Caps |
For Use With (Application) | Suitable for fittings wit solid lining or tapered bore holes |
For Use With (Equipment) | For pipe sections with flanged end, especially valves and fittings having a solid lining (e.g., lead or Rubber) or conical bores |
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size (Metric) | Price | Quantity & Availability | |||||
10217114
|
Poeppelmann™
68001250000 |
I.D. x H: 250 x 25 mm |
€ 103.00
Pack of 25 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
10053984
|
Poeppelmann™
68001000000 |
I.D. x H: 220 x 24 mm |
€ 67.20
Pack of 25 |
In Stock
Log in to see stock. |
|||||
10207574
|
Poeppelmann™
68000320000 |
I.D. x H: 140 x 19 mm |
€ 64.70
Pack of 50 |
Estimated Shipment: 17-02-2025
Log in to see stock. |
|||||
10586825
|
Poeppelmann™
68000250000 |
I.D. x H: 115 x 19 mm |
€ 137.00
Pack of 100 |
Estimated Shipment: 19-02-2025
Log in to see stock. |
|||||
10033844
|
Poeppelmann™
68001500000 |
I.D. x H: 285 x 25 mm |
€ 111.00
Pack of 25 |
Estimated Shipment: 18-02-2025
Log in to see stock. |
|||||
Specifications
Yellow | |
Flange Caps | |
For pipe sections with flanged end, especially valves and fittings having a solid lining (e.g., lead or Rubber) or conical bores |
LDPE | |
Suitable for fittings wit solid lining or tapered bore holes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title