missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 620 Series Yellow LDPE Universal Protection Closures
€ 16.00 - € 52.98
Specifications
Product Type | Universal Protection Closure |
---|---|
Color | Yellow |
For Use With (Application) | For a variety of applications as a plug or cap usable |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||||
10247504
|
Poeppelmann™
62000060000 |
27 mm | 10 mm |
€ 16.00
Pack of 100 |
Estimated Shipment: 04-06-2025
Log in to see stock. |
|||||
10655675
|
Poeppelmann™
62000220000 |
42 mm | 18 mm |
€ 44.98
Pack of 100 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
10441785
|
Poeppelmann™
62000240000 |
45 mm | 19 mm |
€ 52.98
Pack of 100 |
In Stock
Log in to see stock. ![]() |
|||||
Specifications
Universal Protection Closure | |
Yellow | |
For a variety of applications as a plug or cap usable |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poeppelmann™ GPN 620 Series Yellow LDPE Universal Protection Closures