missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ GPN 620 Series Yellow LDPE Universal Protection Closures
Click to view available options
Diameter (Metric) Outer:
27 mm
42 mm
45 mm
Height (Metric):
10 mm
18 mm
19 mm
Unit Size:
Pack of 100
Specifications
Specifications
| Diameter (Metric) Outer | 27 mm |
| Product Type | Universal Protection Closure |
| Color | Yellow |
| For Use With (Application) | For a variety of applications as a plug or cap usable |
| Height (Metric) | 10 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction