missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs
Excellent for closing off bore holes and internal threads, or to protect studs and external threads. Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs are manufactured from yellow PE-LD plastic.
Brand: Poeppelmann™ 61000340000
Description
- Universal use as a plug or cap
- Acc. with VDA Band 19 and ISO 16232
- Tapered design ideal for accomodating tolerances
Specifications
54 mm | |
LDPE | |
For sealing holes and internal threads or to protect bolts and outer threads | |
100 Pack | |
19 mm |
Universal Protection Closure | |
Yellow | |
19 mm | |
19 H x 48 I.D. x 54 O.D. mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Poeppelmann™ KAPSTO™ GPN 610 Universal Protection Caps/Plugs > I.D: 48mm; O.D.: 54mm
Spot an opportunity for improvement?Share a Content Correction