missing translation for 'onlineSavingsMsg'
Learn More

VEE GEE Glass Thermometer

The serialized glass thermometer is a precise instrument suitable for various general-purpose applications in laboratories, universities, food and beverage, environmental, wastewater, and other settings

Brand:  VEE GEE 80906

 View more versions of this product

Product Code. 17871224

  • € 34.85 / Each
Estimated Shipment: 09-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Feature Safety Blue fill against a white background for easy reading
  • Accuracy is equal to one subdivision
  • Immersion: Total or Partial option
Specifications

Specifications

Safety Blue
Partial Immersion
Glass
Safety Blue
122°F
-31°F
-31 to +122°F
±1 subdivision
To immersion line
Laboratories, universities, food/beverage, environmental, wastewater and many other general-purpose applications
30.48 cm
Immersion/General Purpose (Tapered)
2.35 g
50°C
-35°C
-35 to +50°C
1°C (1.8°F)
0.64 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers