missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gammex™ PF Latex Surgical Gloves
Ansell™ Gammex™ PF Latex Surgical Gloves have low allergenicity and provide a secure grip on instruments for easy, sure handling in both wet and dry conditions.
€ 63.33 - € 67.64
Specifications
Coating Material | Polymer coated and siliconised polyurethane coating |
---|---|
Color | White |
Disposable | Single-use |
Exterior Finish | Micro Textured |
Hand | Ambidextrous |
Description
- Superb grip;and handling with micro-rough outer surface
- Very high tear resistance
- Low allergenicity - the Gammex™ PF glove reduces possible contact with potential latex allergens thanks to its synthetic inner coating which provides a protective shield
- Resistant to alcohol-based hand disinfectants
- Resistant to viral penetration as verified by extensive bacteriophage test results
Specifications
Polymer coated and siliconised polyurethane coating | |
Single-use | |
Ambidextrous | |
Latex | |
Latex surgical gloves | |
0.2 mm |
White | |
Micro Textured | |
No | |
Powder Free | |
Sterile | |
290 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title