missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Ansell™ Gammex™ PF Latex Surgical Gloves
Ansell™ Gammex™ PF Latex Surgical Gloves have low allergenicity and provide a secure grip on instruments for easy, sure handling in both wet and dry conditions.
Brand: Ansell™ 351149
This item is not returnable.
View return policy
Description
- Superb grip;and handling with micro-rough outer surface
- Very high tear resistance
- Low allergenicity - the Gammex™ PF glove reduces possible contact with potential latex allergens thanks to its synthetic inner coating which provides a protective shield
- Resistant to alcohol-based hand disinfectants
- Resistant to viral penetration as verified by extensive bacteriophage test results
Specifications
Polymer coated and siliconised polyurethane coating | |
Single-use | |
Ambidextrous | |
Latex | |
Latex surgical gloves | |
Sterile | |
Straight cuff with adhesive band |
White | |
Micro Textured | |
No | |
Powder Free | |
9.5 | |
0.2 mm | |
290 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Vous avez repéré une opportunité d'amélioration ?Partager une correction de contenu