missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Milk Glass Total Immersion Thermometer

Use for total immersion applications. The standard milk glass total immersion thermometers use non-mercury colored fill.

€ 17.72 - € 75.00

Specifications

Material Glass
Product Type Total Immersion Thermometer
Subdivision 1°C
View More Specs

Products 5
Product Code Brand Temperature Range (Metric) Thermometer Fill Price Quantity & Availability  
Product Code Brand Temperature Range (Metric) Thermometer Fill Price Quantity & Availability  
10350231
View Documents
Amarell™
G10302
-35°C to +50°C Red Liquid
€ 28.00
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10652621
View Documents
Amarell™
G10314
-10°C to +200°C Red Liquid
€ 32.00
Each
Estimated Shipment: 11-12-2024
to see stock.
Add to basket
 
10323911
View Documents
Amarell™
G10316
-10°C to +250°C Blue Liquid
€ 75.00
Each
Estimated Shipment: 18-12-2024
to see stock.
Add to basket
 
10110531
View Documents
Amarell™
G10006-FL
-10°C to +100°C Red Liquid
€ 40.00
Each
Estimated Shipment: 09-12-2024
to see stock.
Add to basket
 
10232661
View Documents
Amarell™
G10310
-10°C to +150°C Red Liquid This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Colorless, capillary prismatic
  • Total immersion
  • Diameter: 7.0 to 8.0mm
  • In square plastic case
Specifications

Specifications

Glass
Total Immersion Thermometer
1°C
Videos
SDS
Documents

Documents

Product Certifications