missing translation for 'onlineSavingsMsg'
Learn More

Amarell™ Standard Milk Glass Total Immersion Thermometer

Use for total immersion applications. The standard milk glass total immersion thermometers use non-mercury colored fill.

Brand:  Amarell™ G10316

 View more versions of this product

Product Code. 10323911

  • € 75.00 / Each
Estimated Shipment: 18-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Colorless, capillary prismatic
  • Total immersion
  • Diameter: 7.0 to 8.0mm
  • In square plastic case
Specifications

Specifications

Daily laboratory use
300 mm
Blue Liquid
250°C
-10°C to +250°C
Total Immersion
Glass
Total Immersion Thermometer
-10°C
1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers