missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Labcon Eclipse™ 200 μL Non Beveled Point Yellow Pipette Tips

Fits Most Popular 200 μL Pipettors
€ 26.00 - € 93.10
Specifications
Volume (Metric) | 200 μL |
---|---|
Filtered | Non-filtered |
Color | Yellow |
Autoclavable | Autoclavable |
Length (English) | 1.95 in. |
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Format | Price | Quantity & Availability | |||||
16613892
![]() |
Labcon
1031-800-010-9 |
Non-sterile | Bagged |
€ 26.00
Pack of 1000 |
In Stock
Log in to see stock. ![]() |
|||||
16623892
![]() |
Labcon
1031-960-006-9 |
Non-sterile | Rack |
€ 82.65
Pack of 960 |
Estimated Shipment: 14-05-2025
Log in to see stock. |
|||||
16633892
![]() |
Labcon
1031-965-006-9 |
Sterile | Rack |
€ 93.10
Pack of 960 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Pipette Tip
- Fits Most Popular 200 μL Pipettors
- Non Beveled Point
- ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
- Polypropylene USP Class VI resin
- Made in USA
Specifications
200 μL | |
Yellow | |
1.95 in. | |
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity | |
Liquid Handing | |
Single-use | |
Eclipse |
Non-filtered | |
Autoclavable | |
49.7 mm | |
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic) | |
Non-beveled Point | |
No | |
Polypropylene Resin |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Labcon Eclipse™ 200 μL Non Beveled Point Yellow Pipette Tips