missing translation for 'onlineSavingsMsg'
Learn More

Labcon Eclipse™ 200 μL Non Beveled Point Yellow Pipette Tips
GREENER_CHOICE

Fits Most Popular 200 μL Pipettors

Brand:  Labcon 1031-960-006-9

78.52 EUR valid until 2025-04-13
Use promo code "24122" to get your promotional price.


 View more versions of this product

Product Code. 16623892

  • € 82.65 / Pack of 960
Estimated Shipment: 16-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Pipette Tip
  • Fits Most Popular 200 μL Pipettors
  • Non Beveled Point
  • ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
  • Polypropylene USP Class VI resin
  • Made in USA
Specifications

Specifications

200 μL
Non-sterile
Autoclavable
49.7 mm
ATP, RNase/DNase and Endotoxin Free (non-pyrogenic)
Rack
96 Tips/Rack, 10 Racks/Pk., 10 Pk./Cs.
Single-use
No
Polypropylene Resin
Non-filtered
Yellow
1.95 in.
ISO 9001:2015; FDA CFR21 GMP; CE IVD Conformity
Liquid Handing
Non-beveled Point
96 tips / rack
Universal Fit
Eclipse
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Labcon Eclipse™ 200 μL Non Beveled Point Yellow Pipette Tips > 96 tips per rack; 10 racks per pack; 10 packs per case; Non-sterile

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.