missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MMM Medcenter™ Durocell Heating Ovens
For applications in biological research, production and quality control.
€ 3264.89 - € 3721.08
Specifications
Temperature (Metric) | 125°C |
---|---|
Type | Heating Oven |
Timer | 99 hr 59 min |
Depth (Metric) | 640 mm |
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Dimensions (D x W x H) Interior | Price | Quantity & Availability | ||||
10181001
|
MMM Medcenter™
MC000909 |
55 L | 390 x 400 x 350 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
10671633
|
MMM Medcenter™
MC000912 |
111 L | 390 x 540 x 530 mm |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
- With resistant EPOLON coating to protect inner chamber from aggressive substances like acids or bases
- Inner chamber made of stainless steel
- Temperature range up to 125°C
- Microprocessor control
- Interface RS 232
- Three programmes
- Timer max. 99 h 59 min
Specifications
125°C | |
Heating Oven | |
99 hr 59 min | |
640 mm |