missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MMM Medcenter™ Durocell Heating Ovens
For applications in biological research, production and quality control.
Brand: MMM Medcenter™ MC000909
Additional Details : Weight : 55.00000kg
Description
- With resistant EPOLON coating to protect inner chamber from aggressive substances like acids or bases
- Inner chamber made of stainless steel
- Temperature range up to 125°C
- Microprocessor control
- Interface RS 232
- Three programmes
- Timer max. 99 h 59 min
Specifications
55 L | |
Heating Oven | |
390 x 400 x 350 mm | |
680 mm |
125°C | |
99 hr 59 min | |
620 mm | |
640 mm |