Learn More
Fisherbrand™ Dual Purpose Scoops
The sterile dual purpose scoop is a unique economical solution that combines the function of a scoop and a weigh boat into oneproduct. The weighing process has been streamlined, now just sample or retrieve the material in the scoop and place it directly on the scale. This eliminates the need for a weigh boat or weighing paper and saves valuable space in the lab. When finished the dual solution scoop is disposable.
Brand: Fisherbrand™ 120679F
Description
- Easy Tear Packaging
- Sterile
- Made from anti-static polystyrene that is waterproof and reduces the chance of materials sticking to the scoop
- Ships and stores flat and when ready to use, is easy to assemble by inserting the locking tab into the hole
- Locking tab feature enables a scoop shape to help retain materials
- Coated to stand up to powders, gels, and semi-solids
- Broad tip design keeps the scoop stable while on the scale and enables materials to be easily scooped and dispensed
- Disposable
Specifications
Lab Scoop | |
Sterile Dual Purpose Lab Scoops | |
Large | |
Black | |
100 (10 x 10) | |
12.7 x 9 cm | |
9 cm |
Polystyrene | |
Single-use | |
Sterile | |
ISO 11137-3:2017 | |
-40°C to +90°C | |
12.7 cm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.