missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Catalyst PharMed BPT Formulation Pump Tubing

Available in standard 15m Lengths.

€ 222.00 - € 356.00

Specifications

Thickness (Metric) 1.6 mm
View More Specs

Products 6
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
Product Code Brand Diameter (Metric) Inner Price Quantity & Availability  
15581295
View Documents
Fisherbrand™
97000-20
0.8 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15591295
View Documents
Fisherbrand™
97000-21
1.6 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15501305
View Documents
Fisherbrand™
97000-22
3.2 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15511305
View Documents
Fisherbrand™
97000-23
4.8 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15521305
View Documents
Fisherbrand™
97000-24
6.4 mm This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
15531305
View Documents
Fisherbrand™
97000-25
8 mm
€ 356.00
Each
Estimated Shipment: 05-02-2025
to see stock.
Add to basket
 
Description

Description

    • Includes platinum-cured silicone, two TPEs and long-life PVC tubing material
    • Available in both thin and thick wall configurations
Specifications

Specifications

1.6 mm
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.