missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Cork Stoppers
Click to view available options
Diameter (Metric) Outer:
20 mm
Height (Metric):
26 mm
Unit Size:
Each
Description
- First-class quality
- Low porousness
- Available in a wide range of sizes
Specifications
Specifications
| Diameter (Metric) | 20 mm |
| For Use With (Application) | Providing closure to vessels |
| Height (Metric) | 26 mm |
| Diameter (Metric) Bottom | 17 mm |
| Diameter (Metric) Outer | 20 mm |
| Material | Cork |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur