missing translation for 'onlineSavingsMsg'
Learn More

Tenak™ Comfort Rack for Microtiter Plates for Upright Freezers, 45mm Shelf Height

Providing a complete range of racks for microtiter plates in chest freezers. Tenak™ Comfort Racks for Microtiter Plates in Upright Freezers are stackable.

Brand:  Tenak™ TE35546

Additional Details : Weight : 0.55000kg

 View more versions of this product

Product Code. 12457080

  • € 295.00 / Each
Estimated Shipment: 14-10-2024
to see stock.
Add to basket

Description

Description

  • Racks can either be used as one plate per shelf or the plates can be stacked
  • With an alert preventing the shelves from sliding out
  • External footprint is 135 x 92mm
Specifications

Specifications

Microtiter Plate Rack
Plates (36)
Yes
1 Pack
135 mm
45 mm
6 x 6
36
Microtiter Plates, Upright Freezers
540 x 135 x 279mm
279 mm
540 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers