missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Masterflex™ Cleargreen™ Non-DEHP PVC Tubing
Eliminate odor transferring to samples with this PVC tubing. Cleargreen™ Non-DEHP PVC Tubing is ideal for laboratory, food & beverage, pharmaceutical, environmental and general lab applications.
€ 45.85 - € 73.15
Specifications
Certifications/Compliance | FDA Compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant |
---|---|
Autoclavable | Autoclavable |
Material | PVC |
Overall Length (Metric) | 15.24 m |
Thickness (Metric) | 1.6 mm |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
11779629
|
Masterflex™
96605-20 |
3.2 mm |
€ 45.85
Each |
Estimated Shipment: 24-01-2025
Log in to see stock. |
|||||
11799629
|
Masterflex™
96605-24 |
6.3 mm |
€ 73.15
Each |
Estimated Shipment: 11-03-2025
Log in to see stock. |
|||||
Description
- Odorless, phthalate free and translucent.
- Low water absorption, low extractables
- Certifications: FDA approved, USP Class VI, 3A compliant, REACH-compliant
- Temperature range: -50 to 74°C
- Sterilize: Autoclave or ethylene oxide
Specifications
FDA Compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant | |
PVC | |
1.6 mm | |
-50°C | |
Sterile | |
74°C |
Autoclavable | |
15.24 m | |
Lab research, food and beverage, pharmaceutical, environmental and general lab applications | |
1 Each | |
Translucent |