missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Cleargreen™ Non-DEHP PVC Tubing

Eliminate odor transferring to samples with this PVC tubing. Cleargreen™ Non-DEHP PVC Tubing is ideal for laboratory, food & beverage, pharmaceutical, environmental and general lab applications.

Brand:  Masterflex™ 96605-24

 View more versions of this product

Product Code. 11799629

  • € 75.00 / Each
Estimated Shipment: 01-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Odorless, phthalate free and translucent.
  • Low water absorption, low extractables
  • Certifications: FDA approved, USP Class VI, 3A compliant, REACH-compliant
  • Temperature range: -50 to 74°C
  • Sterilize: Autoclave or ethylene oxide
Specifications

Specifications

FDA Compliant, USP Class VI, 3A compliant, Reach compliant and RoHS compliant
6.3 mm
9.5 mm
1.6 mm
-50°C
Sterile
74°C
Autoclavable
PVC
15.24 m
Lab research, food and beverage, pharmaceutical, environmental and general lab applications
1 Each
Translucent
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers