missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Clear PVC Pressure Tubing
Fabric reinforced, permanently transparent tubing for use with foodstuffs applications.
Brand: Buerkle™ 8802-0814
34.80 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Increased flexibility
- High chemical, ageing, and abrasion resistance
- Environmentally friendly, cadmium-free
- Foodstuffs quality acc. to the EC Guideline 1935/2004
- Hardness Shore A 70 ± 3
- Operating temperature of −20° to +60°C
- Pressure figures are maximum values (bursting pressure) under optimum ambient conditions
- TÜV-approved (German industry standards)
Specifications
EU Foodstuffs | |
PVC | |
Foodstuff | |
Clear | |
60°C |
8 mm | |
10 m | |
Suitable for use with foodstuffs | |
70 (Shore A, ± 3) |