missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Clear PVC Pressure Tubing

Product Code. p-8003058 Shop All Bürkle Products
Click to view available options
Diameter (Metric) Inner:
6 mm
8 mm
9 mm
10 mm
13.2 mm
Unit Size:
10m
This item is not returnable. View return policy

Product Code. 10103412

Brand: Buerkle™ 88020612

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Fabric reinforced, permanently transparent tubing for use with foodstuffs applications.

  • Increased flexibility
  • High chemical, ageing, and abrasion resistance
  • Environmentally friendly, cadmium-free
  • Foodstuffs quality acc. to the EC Guideline 1935/2004
  • Hardness Shore A 70 ± 3
  • Operating temperature of −20° to +60°C
  • Pressure figures are maximum values (bursting pressure) under optimum ambient conditions
  • TÜV-approved (German industry standards)
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance EU Foodstuffs, TÜV-Approved
Diameter (Metric) Inner 6 mm
Material PVC
Diameter (Metric) Outer 12 mm
Overall Length (Metric) 10 m
Thickness (Metric) 3 mm
For Use With Foodstuff
For Use With (Application) Suitable for Use with Foodstuffs
Min. Operating Temperature (Metric) -20°C
Resistance Properties Abrasion-Resistant, Chemical-Resistant
Color Clear
Hardness 70 (Shore A, ± 3)
Maximum Pressure 20 bar
Max. Operating Temperature (Metric) 60°C
Product Type Pressure Tubing
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.