missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Clear PVC Pressure Tubing

Fabric reinforced, permanently transparent tubing for use with foodstuffs applications.

Brand:  Buerkle™ 8802-0612

30.09 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 10103412

  • € 35.55 / 10m
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Increased flexibility
  • High chemical, ageing, and abrasion resistance
  • Environmentally friendly, cadmium-free
  • Foodstuffs quality acc. to the EC Guideline 1935/2004
  • Hardness Shore A 70 ± 3
  • Operating temperature of −20° to +60°C
  • Pressure figures are maximum values (bursting pressure) under optimum ambient conditions
  • TÜV-approved (German industry standards)
Specifications

Specifications

EU Foodstuffs, TÜV-Approved
6 mm
12 mm
3 mm
Suitable for Use with Foodstuffs
Abrasion-Resistant, Chemical-Resistant
70 (Shore A, ± 3)
60°C
Pressure Tubing
PVC
10 m
Foodstuff
-20°C
Clear
20 bar
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers