Learn More
Buerkle™ Clear PVC Pressure Tubing
Fabric reinforced, permanently transparent tubing for use with foodstuffs applications.
Brand: Buerkle™ 8802-1016
45.57 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Increased flexibility
- High chemical, ageing, and abrasion resistance
- Environmentally friendly, cadmium-free
- Foodstuffs quality acc. to the EC Guideline 1935/2004
- Hardness Shore A 70 ± 3
- Operating temperature of −20° to +60°C
- Pressure figures are maximum values (bursting pressure) under optimum ambient conditions
- TÜV-approved (German industry standards)
Specifications
EU Foodstuffs, TÜV-Approved | |
PVC | |
10 m | |
Foodstuff | |
-20°C | |
Clear | |
14 bar | |
Pressure Tubing |
10 mm | |
16 mm | |
3 mm | |
Suitable for Use with Foodstuffs | |
Abrasion-Resistant, Chemical-Resistant | |
70 (Shore A, ± 3) | |
60°C |
Product Suggestions
Customers who viewed this item also viewed.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.