missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments Centrifuge Insert for Conical Tubes
Insert to hold 25 mL conical tubes.
€ 66.00 - € 87.00
Specifications
Type | Rack |
---|---|
Material | Engineered Polymer |
Disposable | Reusable |
Color | White |
Capacity | 1 Tube |
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | No. per Pack | Price | Quantity & Availability | |||||
30274367
|
Grant Instruments
BI-25-6 |
6/Pk. |
€ 66.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
30274363
|
Grant Instruments
BI-25-8 |
8/Pk. |
€ 87.00
Pack of 8 |
Please sign in to purchase this item. Need a web account? Register with us today! | |||||
Description
Insert for 25 ml conical tubes
6 Piece Set:
- To be used with Ri-6/Ri-6P rotor
- For use with LMC-56
8 Piece Set:
- To be used with BA-2/50 adapter set
- For use with LMC-56
Specifications
Rack | |
Reusable | |
1 Tube | |
3,160 x g | |
LMC-56 Centrifuge | |
27 mm | |
30 mm | |
30 mm |
Engineered Polymer | |
White | |
Autoclavable | |
4,200 rpm | |
25 mL | |
30 mm | |
60 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Grant Instruments Centrifuge Insert for Conical Tubes