Learn More
Grant Instruments Centrifuge Insert for Conical Tubes
Insert to hold 25 mL conical tubes.
Brand: Grant Instruments BI-25-6
Description
Insert for 25 ml conical tubes
6 Piece Set:
- To be used with Ri-6/Ri-6P rotor
- For use with LMC-56
8 Piece Set:
- To be used with BA-2/50 adapter set
- For use with LMC-56

Specifications
Rack | |
Reusable | |
1 Tube | |
3,160 x g | |
LMC-56 Centrifuge | |
27 mm | |
30 mm | |
30 mm |
Engineered Polymer | |
White | |
Autoclavable | |
4,200 rpm | |
25 mL | |
30 mm | |
60 mm | |
6/Pk. |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.