missing translation for 'onlineSavingsMsg'
Learn More
Learn More
B Braun™ Biemer Vessel Clips
For temporary occlusion in surgical applications.
€ 95.30
Specifications
Product Type | Biemer Forceps |
---|---|
Material | Stainless Steel |
Tip Style | 4 mm opening |
Product Code | Brand | Length (Metric) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Product Type | Price | Quantity & Availability | ||||
10147954
|
B Braun™
FD554R |
1.4 mm (Jaw) | Biemer Forceps | N/A | |||||
Description
- Blade gripping surface with oblique serrations for safe but careful gripping of vessels
- No risk due to rigidly fixed pressure measure which guarantees application without any risk
- Closing force is measured at 1/3 of the blades at 1 mm opening
Specifications
Biemer Forceps | |
Stainless Steel | |
4 mm opening |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title