missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Autoclavable Transparent Silicone Tubing
Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.
Brand: Buerkle™ 8803-0508
Alert:
Attention: changed roll length!
Description
- Transparent
- Hardness Shore A 55 ± 5
- Temperature -60 °C up to +180 °C
- Autoclavable, ethylene oxide
- Suitable for food
Specifications
EU Foodstuffs | |
5 mm | |
8 mm | |
1.5 mm | |
Suitable for Use with Foodstuffs | |
Alkalis-Resistant, Weak Acid-Resistant | |
55 (Shore A) | |
180°C |
Autoclavable | |
Silicone | |
10 m | |
Foodstuff | |
-60°C | |
Transparent | |
Flexible |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ Autoclavable Transparent Silicone Tubing > Outer Diameter: 8mm; Length: 10m
Spot an opportunity for improvement?Share a Content Correction