missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ Autoclavable Transparent Silicone Tubing

Autoclavable Transparent Silicone Tubing – Very flexible, transparent hose. Good resistance against weak acids and alkalis.

Brand:  Buerkle™ 8803-0305

 View more versions of this product

Product Code. 11901491

Alert:

Attention: changed roll length!

This item is not returnable. View return policy

Description

Description

  • Transparent
  • Hardness Shore A 55 ± 5
  • Temperature -60 °C up to +180 °C
  • Autoclavable, ethylene oxide
  • Suitable for food
Specifications

Specifications

EU Foodstuffs
3 mm
5 mm
1 mm
Suitable for Use with Foodstuffs
Alkalis-Resistant, Weak Acid-Resistant
55 (Shore A)
180°C
Autoclavable
Silicone
10 m
Foodstuff
-60°C
Transparent
Flexible
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Buerkle™ Autoclavable Transparent Silicone Tubing > Outer Diameter: 5mm; Length: 10m

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.