missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Abeba™ Arrow 38202 Shoes
Antistatic with heel patch microfiber. Sanitized™ treated.
€ 81.75
Specifications
Certifications/Compliance | CE EN ISO 20347:2012 OB A, FO SRA |
---|---|
Color | White |
Liner Material | Microfiber |
Material | Leather |
Sole Features | Slip-resistant |
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | ||||||
15631148
|
Abeba™
38202/48 |
48 |
€ 81.75
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
15641148
|
Abeba™
38202/49 |
49 |
€ 81.75
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
15651148
|
Abeba™
38202/50 |
50 |
€ 81.75
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
15661148
|
Abeba™
38202/51 |
51 |
€ 81.75
1 pair |
Estimated Shipment: 17-04-2025
Log in to see stock. |
||||||
Description
- CE EN ISO 20347:2012 OB A, FO SRA
- Smooth leather white
- Slip resistance PU/PU outsole sole
- Sanitized treated
- ESD dissipative according to DIN EN 61340
- Heel strap foldable, adjustable
- Microfiber heel patch
- Lining microfiber, respiration absorbing
Specifications
CE EN ISO 20347:2012 OB A, FO SRA | |
Microfiber | |
Slip-resistant | |
38202 |
White | |
Leather | |
Polyurethane |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Abeba™ Arrow 38202 Shoes