missing translation for 'onlineSavingsMsg'
Learn More

ZVG™ zetPutz™ Polytex™ Light Wet Wipes

These high quality wet wipes are complete with solvent resistance, high absorbency, and wipe durability.

Brand:  ZVG™ 10160-00

Product Code. 10588556

  • € 158.00 / Pack of 420
Estimated Shipment: 21-05-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Polytex™ wipes made are ideal for use in large kitchens, the food industry, as well as in automotive workshops and paint shops. The durable and lint-free Polytex™ wipes are a clean and cost-effective alternative for numerous applications. They can even remove stubborn dirt, thanks to their wipe-resistant nature and solvent resistance.

  • Can be washed and reused multiple times
  • Made of 100% polypropylene
  • Solvent- and wipe-resistant
  • Highly absorbent
  • Silicone- and lint-free
  • Food-safe
  • Washable
Specifications

Specifications

Wipe
40 cm
42 cm
White
Non-sterile
15.7 in.
16.5 in.
Polypropylene
Reusable
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
ZVG™ zetPutz™ Polytex™ Light Wet Wipes > Light Wet Wipes; Color: White; Material: Polypropylene

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.