missing translation for 'onlineSavingsMsg'
Learn More

uvex Xenova™ Black/Blue PU 95558 Low Shoe - Width 11

Product Code. p-7231444 Shop All Uvex Products
Click to view available options
Size:
38
39
40
41
42
43
44
45
46
47
48
49
50
51
52
Unit Size:
1 pair
This item is not returnable. View return policy

Product Code. 17238381

Brand: uvex 9555838

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Uvex 2 Xenova™ design provides comfortable, metal-free safety shoes; light weight with optimum cushioning and breathability for indoor and outdoor work

Uvex 2 Xenova™ Shoe 95558 S2 SRC

  • Extra wide sports fit
  • Latest generation of 100% metal-free Uvex Xenova™ toecap
  • Compact design, anatomical shape, good side stability, no thermal conductivity and anti-magnetic properties
  • Breathable water repellent full grain leather
  • Distance mesh lining provides optimum breathability
  • Uvex anti-twist heel counter for more stability and prevention of twisting ankle
  • Soft padded collar and tongue
  • Comfortable removable insole, antistatic with moisture control system
  • Double density PUR sole, non-marking with excellent shock absorption and abrasion resistant outsole
  • Self-cleaning tread design
  • Oil and fuel resistant
  • Free of lacquer wetting inhibitors such as silicones, softeners, etc.
  • Short term heat resistance up to 120°C
  • Antistatic
  • Fulfills ESD requirements: resistance to ground Kleiner 35 megohms
  • Article No. 95558
  • Standard EN ISO 20345:2011 S2 SRC
  • Sizes: 38 to 52
TRUSTED_SUSTAINABILITY

Specifications

Color Black, Blue
Material Leather
Size 38
Sole Material Dual-density polyurethane (PU/PU)
Toe Material Composite
Disposable Reusable
Certifications/Compliance (Europe) EN ISO 20345:2011
Gender Unisex
Fit Standard Width
Model Uvex 2
Latex Free Yes
Waterproof No
EN ISO 20345 S2
Slip Resistance Rating SRC
Product Type ESD Safety Shoe
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.