missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SNV Comines™ Xavier Men's Lab Coats
Click to view available options
Size:
X-Small
3X-Large
7X-Large
Description
- Light cloth design
- White in color
- Snap button closure
- 3 exterior pockets, 1 interior pocket
Specifications
Specifications
Product Type | General Purpose Lab Coat |
Size | X-Small |
Gender | Men's |
Material | Polycotton |
Color | White |
Closure Type | Snaps |
Disposable | Reusable |
Sterility | Non-sterile |
No. of Pockets | 4 |
Collar Type | Collared |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction