missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Winner Safety Glasses
Click to view available options
Lens Tint:
Gray
Green
Description
- Rimless, twin-lens spectacles provide the optimum level of eye coverage
- Soft, flexible nose pads allow the spectacles to adapt to different facial shapes
- Ear-pieces of the metal frame are soft to ensure a comfortable fit without pressure points
- Polycarbonate lenses are available in various tints
Specifications
Specifications
Lens Coating | Anti-fog, Scratch-resistant |
Certifications/Compliance (Europe) | EN 166:2001, EN 170:2002 |
Lens Tint | Gray |
Frame Color | Gray |
Model | Uvex™ Winner |
Style | Rimless |
Lens Material | Polycarbonate |
Frame Material | Metal |
UV Protection | UV400 |
Labeling | W 166 F CE - 2-1,7 W 1 FKN CE |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'