missing translation for 'onlineSavingsMsg'
Learn More
Learn More
behr Labor-Technik™ Wide Neck Drum HDPE
Click to view available options
Capacity (Metric):
55 L
Includes:
Spigot, Level Indicator and Red Screw Cap
Description
- Easy to clean
Specifications
Specifications
Product Type | Wide-neck Drum |
Closure Type | Plug, Red Screw Cap |
Description | Wide Neck Drum HDPE 55 L with spigot & Level Indicator |
Capacity (Metric) | 55 L |
Color | White |
Material | HDPE |
Includes | Spigot, Level Indicator and Red Screw Cap |
Height (Metric) | 520 mm |
Diameter (Metric) Opening | 282 mm |
Diameter (Metric) Outer | 410 mm |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'