missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gerresheimer™ Threaded Clear Wide Mouth Bottles without Closure
Click to view available options
Capacity (Metric):
25 mL
30 mL
50 mL
200 mL
250 mL
500 mL
1000 mL
No. per Pack:
120 Pack
126Pack
18 Pack
20 Pack
48 Pack
56Pack
85 Pack
Unit Size:
Pack of 120
Pack of 126
Pack of 18
Pack of 20
Pack of 48
Pack of 56
Pack of 85
Description
- Round
- Wide Mouth
- Clear Glass
- Without closure
Specifications
Specifications
| Capacity (Metric) | 250 mL |
| Color | Clear |
| Material | Glass |
| No. per Pack | 48 Pack |
| Mouth | Wide |
| Product Type | Round Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction