missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Alpha Packaging™ Brown Wide Mouth Glass Jar
Click to view available options
Capacity (Metric):
30 mL
Specifications
Capacity (Metric) | 30 mL |
Color | Brown |
Material | Glass |
No. per Pack | 126Pack |
Quantity | 126Pack |
Weight (Metric) | 0.5 kg |
Certifications/Compliance | DIN32 |
Mouth | Wide |
Product Type | Jar |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'