missing translation for 'onlineSavingsMsg'
Learn More

Verenigde Kunststof Bedrijven™ Plastic Bottles

Product Code. 10175574
Click to view available options
Capacity:
100 mL
200 mL
250 mL
500 mL
This item is not returnable. View return policy
This item is not returnable. View return policy

Provides solutions tailored to your precise requirements. Verenigde Kunststof Bedrijven™ Plastic Bottles have a rectangular shape for comfortable handling, as well as an extensive labelling area. Caps not included; sold separately.

  • HDPE bottles
  • Range 100 ml to 500 ml
  • Food-grade
  • Rectangular shape
  • Comfortable customer friendly design
  • Extensive labelling area
  • Suitable for a wide variety of applications
  • Narrow and wide neck finish
Caps Not Included.

Specifications

Capacity 100 mL
Color Natural
Dimensions (L x W x H) 43.5 x 56.2 x 52.5 mm
Material HDPE
Quantity 900
Weight (Metric) 11 gr
Neck Finish DIN 40
Mouth Wide
Shape Rectangular
Product Type Wide Mouth Bottle
missing translation for 'provideContentCorrection'

missing translation for 'productTitle'