missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Tapered Tissue Grinder Replacement Mortars

Product Code. 12431491 Shop All Wheaton Science Products Products
Click to view available options
Capacity:
0.033 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Length (English) Tube:
1.92 in.
3.38 in.
3.66 in.
4.48 in.
Unit Size:
Pack of 2
This item is not returnable. View return policy

Product Code. 12431491

Brand: DWK Life Sciences 358106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For grinding connective as well as soft tissue

  • Grinders are available with glass or fluoropolymer resin pestles
  • Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
  • Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm ( 1/4 in.) diameter
  • Grinding chamber is made of low extractable borosilicate glass

TRUSTED_SUSTAINABILITY

Specifications

Capacity (English) 0.1 oz.
Diameter (English) Outside 0.43 in.
Capacity (Metric) 3 mL
Diameter (Metric) Outside 11mm
For Use With (Equipment) Tapered tissue grinder
For Use With (Application) Ideal for homogenization of heart, muscle, lung, skin and plant tissue
Length (English) Tube 3.38 in.
Length (Metric) Tube 86mm
Material Borosilicate Glass
Capacity 0.1 oz., 3mL
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.