missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Tapered Tissue Grinder Replacement Mortars
Shop All Wheaton Science Products Products
Click to view available options
Capacity:
0.033 oz., 1mL
0.1 oz., 3mL
0.16 oz., 5mL
0.5 oz., 15mL
Diameter (English) Outside:
0.43 in.
0.51 in.
0.7 in.
Length (English) Tube:
1.92 in.
3.38 in.
3.66 in.
4.48 in.
Unit Size:
Pack of 2
Description
- Grinders are available with glass or fluoropolymer resin pestles
- Glass pestles are ideal for the homogenization of heart, muscle, lung, skin, and plant tissue
- Fluoropolymer resin pestles are ideal for use with soft tissues such as brain and feature a stainless steel shaft with a 6.3mm ( 1/4 in.) diameter
- Grinding chamber is made of low extractable borosilicate glass
Specifications
Specifications
| Capacity (English) | 0.033 oz. |
| Clearance (English) | 0.004 to 0.006 in. |
| Clearance (Metric) | 0.10 to 0.15mm |
| Autoclavable | Autoclavable |
| Diameter (English) Outside | 0.43 in. |
| Capacity (Metric) | 1 mL |
| Diameter (Metric) Outside | 11mm |
| For Use With (Equipment) | Tapered tissue grinder |
| For Use With (Application) | Ideal for homogenization of heart, muscle, lung, skin and plant tissue |
| Length (English) Tube | 1.92 in. |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction