missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Glass 20mL Scintillation Vials and Urea Caps

Product Code. 10537391 Shop All Wheaton Science Products Products
Click to view available options
Material (Liner):
Metal Foil
Polyethylene Cone
Polyethylene Disc
Closure Size:
22-400
24-400
Color:
Clear
White
Unit Size:
Pack of 100
Pack of 500
This item is not returnable. View return policy

Product Code. 10537391

Brand: DWK Life Sciences 986542

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products

This item is not returnable. View return policy

Maintains integrity of seal with variety of cap liners. Wheaton Science Products™ Glass 20mL Scintillation Vials and Urea Caps are suitable for strong solvents and high-purity chemicals.

  • Chemically inert, suitable for strong solvents and high-purity chemicals
  • Variety of cap liners available to maintain integrity of seal
  • Background counts are consistent and low; ultraviolet transmission is high
  • With screw caps attached to vials

Order Info

O.D. x H: 1.125 x 2.375 in. (28 x 61mm) with cap on; vials are packed in individual cells in five trays of 100 per case

Compliance

Meets ASTM™ E438 Type I, and Class A .

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) Metal Foil
Diameter (English) Outer 1.1 in.
Color White
Diameter (Metric) Outer 28 mm
Material Borosilicate Glass
Volume (Metric) 20 mL
For Use With (Application) Offers superior torque retention and excellent sealing characteristics
Height (English) 2.4 in.
Packaging Type Cellular Trays
Volume (English) 0.67 oz.
Closure Material Urea
Closure Type Screw Cap
Height (Metric) 61 mm
Certifications/Compliance ASTM E438, Type I, Class A
Closure Size 22-400
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.