missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ E-Z Seals™ with PTFE/Silicone Liner

Product Code. 12432691 Shop All Wheaton Science Products Products
Click to view available options
Color:
Blue
Green
Red
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 12432691

Brand: DWK Life Sciences 22421105

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Lined seals for use with crimp-top vials

  • Diameter: 11mm (.043 in.)
  • Aluminum
  • Available in a variety of colors

TRUSTED_SUSTAINABILITY

Specifications

Material (Liner) PTFE/Silicone
Diameter (English) Cap 0.43 in.
Diameter (Metric) Cap 11 mm
Color Blue
Material Aluminum
Product Line E-Z Seal
Quantity 1000 Cs.
Type Open Top Cap
Closure Size 11 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.