missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Clear French Squares with Rubber-lined Closures
Shop All Wheaton Science Products Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
Description
- Clear USP Type III soda-lime glass
- Ideal for solvent, chemical or sample storage
Specifications
Specifications
Capacity | 8 oz., 250 mL |
Capacity (Metric) | 250 mL |
Capacity (English) | 8 oz. |
Color | Clear |
Diameter (English) | 2.2 in. |
Material | Soda Lime Glass |
Closure Color | Black |
Height (Metric) | 139 mm |
Height (English) | 5.47 in. |
Closure Liner | Rubber |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction