missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ Amber Glass E-Z Vials Convenience Packs

Product Code. 12464911 Shop All Wheaton Science Products Products
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12464911

Brand: DWK Life Sciences W2251730107

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.

  • Manufactured from certified clear and amber Type I borosilicate glass
  • Vials are packaged 100 per shelf pack and 10 packs per case
  • 40% larger opening improves sample accessibility while reducing autosampler needle damage
TRUSTED_SUSTAINABILITY

Specifications

Color (Seal) Green
Material (Liner) PTFE/Rubber
Color Amber
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Volume (Metric) 1.8 mL
Septum 0.002 PTFE/0.037 Rubber Liner
Height (English) 1.25 in.
Material (Seal) Aluminum
Neck Style Crimp Top
Closure Type Crimp Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 11 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.