Learn More
DWK Life Sciences Wheaton™ Amber Glass E-Z Vials Convenience Packs
Wheaton E-Z Vials have a 40% larger opening improves sample accessibility while reducing autosampler needle damage.
Brand: DWK Life Sciences W225173-0104
Description
- Manufactured from certified clear and amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage

Specifications
Blue | |
Amber | |
Borosilicate Glass | |
0.002 PTFE/0.037 Rubber Liner | |
Aluminum | |
Crimp Cap | |
100 Pk. | |
Yes |
PTFE/Rubber | |
12 mm | |
1.8 mL | |
1.25 in. | |
Crimp Top | |
32 mm | |
11 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.