missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ Amber Glass E-Z Vials Convenience Packs
Shop All Wheaton Science Products Products
Click to view available options
Color (Seal):
Blue
Green
Natural
Red
Material (Liner):
PTFE/Rubber
PTFE/Silicone
PTFE/Silicone/PTFE
Unit Size:
Pack of 100
Description
- Manufactured from certified clear and amber Type I borosilicate glass
- Vials are packaged 100 per shelf pack and 10 packs per case
- 40% larger opening improves sample accessibility while reducing autosampler needle damage
Specifications
Specifications
| Color (Seal) | Red |
| Material (Liner) | PTFE/Silicone/PTFE |
| Color | Amber |
| Diameter (Metric) Outer | 12 mm |
| Material | Borosilicate Glass |
| Volume (Metric) | 1.8 mL |
| Septum | 0.005 PTFE/0.05 Silicone/0.005 PTFE Liner |
| Height (English) | 1.25 in. |
| Material (Seal) | Aluminum |
| Neck Style | Crimp Top |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction