missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs
40% larger opening improves sample accessibility while reducing autosampler needle damage
Brand: DWK Life Sciences W225150-08
This item is not returnable.
View return policy
Description
- Manufactured from clear Type I borosilicate glass
- 12 x 32 mm screw top with 9 mm ABC screw cap
- Available with and without writing patch

Specifications
Natural | |
Clear | |
Borosilicate Glass | |
1.8 mL | |
1.25 in. | |
Screw Cap | |
9 mm |
0.47 in. | |
12 mm | |
Yes | |
Red PTFE, White Silicone | |
Polypropylene | |
32 mm | |
No |
Product Suggestions
Customers who viewed this item also viewed
Viewing 1-4 of
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
DWK Life Sciences Wheaton™ ABC Clear Glass Vial Convenience Packs > Vial Pack, Clear glass, Natural PP ABC Cap, PTFE/ Silicone Slit R/W Liner
Spot an opportunity for improvement?Share a Content Correction