missing translation for 'onlineSavingsMsg'
Learn More
Learn More
DWK Life Sciences Wheaton™ 12 x 32 mm LVI Clear Vial Convenience Pack with Screw Top Finish and Marking Patch
LVI™ Vial with a sealed-in 300 μL glass limited volume insert, fused to vial to prevent needle damage. Made of Type I borosilicate glass with white ceramic write-on patch.
Brand: DWK Life Sciences W225326-0301
This item is not returnable.
View return policy
Description
- Borosilicate glass vial with 300 μL glass limited volume insert
- Insert is fused to vial to prevent needle damage
- Crimp top seal
- Writing patch on all vials
Specifications
Black | |
12 mm | |
No | |
PTFE, Silicone, PTFE | |
0.3 mL | |
Screw Cap | |
Yes |
Clear | |
Borosilicate Glass | |
0.3 mL | |
Screw | |
Polypropylene | |
32 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction