missing translation for 'onlineSavingsMsg'
Learn More

DWK Life Sciences Wheaton™ 12 x 32 mm ABC Clear Vial Pack (9 mm Screw Thread Finish and Marking Patch)

Product Code. 12474841 Shop All Wheaton Science Products Products
Click to view available options
Closure Color:
Black
Green
Natural
Septum:
PTFE
PTFE, Silicone
PTFE, Silicone, PTFE
Pre-slit:
No
Yes
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 12474841

Brand: DWK Life Sciences W22515106

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

ABC Vials, made from Type I borosilicate glass, and 9 mm ABC Screw Caps are available together in convenience packs of 100. The 1.8 mL vials are packaged in a recyclable PETE clamshell case to help prevent particulate contamination. Caps are available in six colors.

  • Manufactured from clear Type I borosilicate glass with writing patch
  • Packaged with 9 mm ABC Screw Caps
TRUSTED_SUSTAINABILITY

Specifications

Closure Color Natural
Color Clear
Diameter (Metric) Outer 12 mm
Material Borosilicate Glass
Pre-slit No
Volume (Metric) 1.8 mL
Septum PTFE
Height (English) 1.25 in.
Closure Material Polypropylene
Closure Type Screw Cap
Height (Metric) 32 mm
Quantity 100 Pk.
Closure Size 9 mm
Marking Spot Yes
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.